Tapered roller bearing NTN 32214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.25 mm
NTN - Tapered Roller Bearing - 32244
See technical informationSee documentsReferences
NTN:32214U
Rubix:204A6715
EAN:4547359003031



Documents
Product details : NTN 32214U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x33,25 mm |
|---|---|
| Logistic Weight | 1680 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 33.25 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 22000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 39.83 excl. VAT
/ Each
£ 47.80 incl. VAT
- Usually arrives within 14 working days
