Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 15385-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 15385, Inner diameter: 22.225 mm
Tapered roller bearing Timken
References
timken:
15385
rubix:
106A1210
manufacturer :
100156560
ean:
0053893189130
Technical specifications
Inner diameter
22.225
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 15385-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
59,182
x
59,182
x
25,146
mm
Package weight
144,7
g
Inner diameter
22.225
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.96
excl. VAT
/
Each
£
58.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 32316-90KA1, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 48 mm
Tapered roller bearing Timken HM231115B
Tapered roller bearing NTN 4T-3920, Outer diameter: 112.712 mm | Inner diameter: 106.11 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-596, Outer diameter: 147.638 mm | Inner diameter: 85.725 mm | Width: 36.322 mm
Tapered roller bearing Timken 581-90163, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm
Tapered roller bearing Timken 14123AA
Tapered roller bearing Timken NA 24776SW-902A3
Tapered roller bearing Timken 749/742, Outer diameter: 150 mm | Width: 44.45 mm
Tapered roller bearing Timken 93825, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 63.5 mm
Tapered roller bearing Timken HM120848-90088, Outer diameter: 165.1 mm | Inner diameter: 101.6 mm | Width: 106.363 mm
Tapered roller bearing Timken HH144642-20025, Outer diameter: 283.809 mm | Inner diameter: 200.025 mm | Width: 111.125 mm
Tapered roller bearing Timken 32307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing NTN 4T-JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered roller bearing Timken 1775/1729B
Tapered roller bearing NTN 4T-JM734410