Tapered roller bearing Timken 581-90163, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm | Width: 66.675 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:581-90163
Rubix:397A8285
EAN:0053893063232


Technical specifications
| Inner diameter | 81.026 mm |
|---|---|
| Outer diameter | 139.954 mm |
| Width | 66.675 mm |
Product details : TIMKEN 581-90163 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 4927 g |
|---|---|
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 81.026 mm |
| Outer diameter | 139.954 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Weight | 4.763 kg |
| Series | 575 |
| Total bearing width | 82.55 mm |
| Basic static load, radial - C0r | 291000 N |
| Basic dynamic load, radial - Cr | 360000 N |
| 139,954 mm | |
| 139,954 mm |
Show UNSPSC/ECL@SS
£ 703.45 excl. VAT
/ Each
£ 844.14 incl. VAT
- Usually arrives within 14 working days