Tapered roller bearing NTN 4T-596, Outer diameter: 147.638 mm | Inner diameter: 85.725 mm | Width: 36.322 mm
NTN - Tapered Roller Bearing - 4T-596
See technical informationSee documentsReferences
NTN:4T-596
Rubix:204A7790
EAN:4547359541588




Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 147.638 mm |
| Width | 36.322 mm |
Documents
Product details : NTN 4T-596 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147,638x147,638x36,322 mm |
|---|---|
| Logistic Weight | 1884 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 147.638 mm |
| Width | 36.322 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 51.67 excl. VAT
/ Each
£ 62.00 incl. VAT
- Usually arrives within 14 working days