Tapered roller bearing Timken 32316-90KA1, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 48 mm


Taper roller bearing

References
timken:32316-90KA1
rubix:102A5556
manufacturer :101752503
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width48 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 32316M-90KM1


With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.

Strengths

Widest choice, including inch and metric sizes
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technical support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings

Applications

For logistics, energy, food processing, printing ....

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter170 mm
Width48 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 136.19 excl. VAT
/ Each
£ 163.43 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories