Axial tapered roller bearing Timken
Inner diameter | 36.512 mm |
---|---|
Outer diameter | 39.688 mm |
Width | 23.698 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 477,6 g |
Inner diameter | 36.512 mm |
Outer diameter | 39.688 mm |
Width | 23.698 mm |
Material | Stamped Steel (Cage) |
Cage | Steel |
Basic static load, axial - C0a | 88600 N |
Basic dynamic load, axial - Ca | 99800 N |
Usually arrives within 14 working days