Timken Tapered Roller Bearing 56400
Inner diameter | 106.362 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 82.55 mm |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
---|---|
Package weight | 1718,2 g |
Inner diameter | 106.362 mm |
Outer diameter | 165.1 mm |
Width | 82.55 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days