TIMKEN 496-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:496
Rubix:252A5013
Manufacturer :100000176
EAN:0053893046396


Technical specifications
| Inner diameter | 80.962 mm |
|---|---|
| Outer diameter | 53.975 mm |
| Width | 29.769 mm |
Product details : TIMKEN 496-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 1106,8 g |
| Inner diameter | 80.962 mm |
| Outer diameter | 53.975 mm |
| Width | 29.769 mm |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 216000 N |
| Basic dynamic load, axial - Ca | 154000 N |
Show UNSPSC/ECL@SS
£ 65.36 excl. VAT
/ Each
£ 78.43 incl. VAT
- Delivery usually within ( 7 ) days




