Tapered Roller Bearing - Single Cone
Inner diameter | 82.55 mm |
---|---|
Width | 56.363 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
---|---|
Package weight | 3513,1 g |
Inner diameter | 82.55 mm |
Width | 56.363 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 522000 N |
Basic dynamic load, axial - Ca | 485000 N |
Usually arrives within 14 working days