Timken Tapered Roller Bearing 475
Inner diameter | 66.68 mm |
---|---|
Outer diameter | 120 mm |
Width | 65.09 mm |
Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
---|---|
Package weight | 1002,9 g |
Inner diameter | 66.68 mm |
Outer diameter | 120 mm |
Width | 65.09 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days