TIMKEN 558A-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:558A
Rubix:397A6182
Manufacturer :100040395
EAN:0053893053721






Product details : TIMKEN 558A-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 1222 g |
| Inner diameter | 60.325 mm |
Show UNSPSC/ECL@SS
£ 190.16 excl. VAT
/ Each
£ 228.19 incl. VAT
- Usually arrives within 14 working days
