Timken Tapered Roller Bearing NA600
Inner diameter | 69.85 mm |
---|---|
Width | 47.625 mm |
Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
---|---|
Package weight | 1554 g |
Inner diameter | 69.85 mm |
Width | 47.625 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days