TIMKEN H715310-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:H715310
Rubix:105A4903
Manufacturer :100115160
EAN:0053893666891


Technical specifications
| Inner diameter | 107.986 mm |
|---|---|
| Outer diameter | 139.7 mm |
| Width | 36.513 mm |
Product details : TIMKEN H715310-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1080,9 g |
| Inner diameter | 107.986 mm |
| Outer diameter | 139.7 mm |
| Width | 36.513 mm |
| Weight | 3 kg |
| Series | h715300 |
| Material | chrome steel |
| Type of bearing | tapered roller bearing (single-row) – outer ring/cup (ts) |
| Basic static load, axial - C0a | 1801529 N |
| Basic dynamic load, axial - Ca | 298031 N |
Show UNSPSC/ECL@SS
£ 110.26 excl. VAT
/ Each
£ 132.31 incl. VAT
- Usually arrives within 14 working days




