Tapered roller bearing Timken 67786, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 47.625 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:67786
Rubix:397A6298
Manufacturer :100005745
EAN:0053893369617


Technical specifications
| Inner diameter | 174.625 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
Product details : TIMKEN 67786-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
|---|---|
| Package weight | 4501,9 g |
| Inner diameter | 174.625 mm |
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 15.028 kg |
| Series | ts lm67048-20024 |
| Cage | steel |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 779000 N |
| Basic dynamic load, radial - Cr | 405000 N |
Show UNSPSC/ECL@SS
£ 543.31 excl. VAT
/ Each
£ 651.97 incl. VAT
- Delivery usually within ( 7 ) days




