Tapered roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 72 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 72 mm |
Bearing Clearance | cn |
Series | 313 |
Cage | steel |
Limit speed | 2950 rpm |
Total bearing width | 72 mm |
Standard | din 720 |
Basic static load, radial - C0r | 790000 N |
Basic dynamic load, radial - Cr | 720000 N |
Usually arrives within 14 working days