Tapered roller bearing NSK 30311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm


Tapered roller bearing

References
nsk:30311J
rubix:217A7601
manufacturer :HR30311J 5
ean:00029176001031
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : NSK 30311J METRIC TAPER BEARING


NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1625 g
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 33.58 excl. VAT
/ Each
£ 40.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories