Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M224749D-90041 TAPERED ROLLER BEARING DOUBLE CONE
Tapered roller bearing Timken M 224749D-90041
Tapered roller bearing Timken
References
timken:
M 224749D-90041
rubix:
397A7645
ean:
0053893520858
Product details
Technical specifications
Product details : TIMKEN M224749D-90041 TAPERED ROLLER BEARING DOUBLE CONE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,685.95
excl. VAT
/
Each
£
3,223.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-JLM104948, Outer diameter: 65.5 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing NTN 4T-07098, Outer diameter: 37.5 mm | Inner diameter: 24.981 mm | Width: 14.26 mm
Tapered roller bearing FAG 32252-XL, Outer diameter: 480 mm | Inner diameter: 260 mm | Width: 106 mm
Tapered roller bearing Timken HM926740-902B6, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.888 mm
Tapered roller bearing Timken 479-90052, Outer diameter: 119.888 mm | Inner diameter: 66.802 mm | Width: 65.024 mm
Tapered roller bearing Timken 77675, Outer diameter: 171.45 mm | Width: 38.1 mm
Tapered roller bearing Timken 72225C/72487
Tapered roller bearing Timken 95474D
Tapered roller bearing SNR 32006A, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken 6475/6420
Tapered roller bearing NTN 4T-47620, Outer diameter: 133.35 mm | Inner diameter: 34.925 mm | Width: 26.195 mm
Tapered roller bearing NTN 4T-68712, Outer diameter: 180.975 mm | Inner diameter: 174.375 mm | Width: 25.4 mm
Tapered roller bearing SKF 33216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm
Tapered roller bearing Timken 09062/09194
Tapered roller bearing Timken HH224340-90054, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 133.35 mm