Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 6CE-20000 TAPERED ROLLER BEARING CUP
TIMKEN 6CE-20000 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
6CE
rubix:
106A3339
manufacturer :
100009905
ean:
0053893000480
Technical specifications
Outer diameter
49.146
mm
Width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 6CE-20000 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
59,182
x
59,182
x
25,146
mm
Package weight
119,7
g
Outer diameter
49.146
mm
Width
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.14
excl. VAT
/
Each
£
34.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NA539-99401 TAPERED ROLLER BEARING
TIMKEN 14277-20024 TAPERED ROLLER BEARING CUP
TIMKEN 71450-90045 TAPERED ROLLER BEARING
TIMKEN 475-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6461-20014 TAPERED ROLLER BEARING CONE
TIMKEN 14139-99402 TAPERED ROLLER BEARING
TIMKEN 32204-90KA1 TAPERED ROLLER BEARING
TIMKEN 465-20024 TAPERED ROLLER BEARING CONE
TIMKEN 938-20024 TAPERED ROLLER BEARING CONE
TIMKEN 32060X-90KA1 TAPERED ROLLER BEARING
TIMKEN 3320B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 19283-20024 TAPERED ROLLER BEARING CUP
TIMKEN 393A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 578-20024 TAPERED ROLLER BEARING CONE
TIMKEN M244249-99401 TAPERED ROLLER BEARING