Tapered roller bearing Timken 68709-20396, Outer diameter: 179.974 mm | Inner diameter: 152.616 mm | Width: 25.4 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:68709-20396
Rubix:397A7186
EAN:0053893378978


Technical specifications
| Inner diameter | 152.616 mm |
|---|---|
| Outer diameter | 179.974 mm |
| Width | 25.4 mm |
Product details : TIMKEN 68709-20396 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x179,974x179,974 mm |
|---|---|
| Logistic Weight | 1021 g |
| Packaged dimensions (D x W x H) | 30,3276x200,1012x200,1012 mm |
| Inner diameter | 152.616 mm |
| Outer diameter | 179.974 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 2.6 kg |
| Series | ts (tapered single) |
| Cage | steel |
| Total bearing width | 34.925 mm |
| Basic static load, radial - C0r | 271000 N |
| Basic dynamic load, radial - Cr | 232000 N |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ Each
£ 226.32 incl. VAT
- Usually arrives within 14 working days