Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 19138-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 19138/19283
Tapered roller bearing Timken
References
timken:
19138/19283
rubix:
104A8726
ean:
0053893781204
Product details
Technical specifications
Product details : TIMKEN 19138-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.19
excl. VAT
/
Each
£
120.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 27 mm
Tapered roller bearing Timken M88048S, Inner diameter: 33.337 mm
Tapered roller bearing NTN 4T-342A, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
Tapered roller bearing Timken 47825B, Outer diameter: 142.875 mm | Width: 26.195 mm
Tapered roller bearing Timken 3779/3720, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Tapered roller bearing Timken 18590/18520, Outer diameter: 73 mm | Inner diameter: 41.275 mm | Width: 16.67 mm
Tapered roller bearing NTN 4T-07100S/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 13.495 mm
Tapered roller bearing Timken 42687-90033, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 143.002 mm
Tapered roller bearing Timken 2586/2523
Tapered roller bearing NTN 4T-39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 15.88 mm
Tapered roller bearing Timken 32307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing Timken 72488D, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 77.79 mm
Tapered roller bearing NTN 32316U, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing NTN 4T-LM29749, Outer diameter: 52 mm | Inner diameter: 38.1 mm | Width: 18.288 mm
Tapered roller bearing FAG JK0S040, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 20.5 mm