Tapered roller bearing Timken 29585/29520, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Timken Tapered Roller Bearing 29500
See technical informationReferences
Timken:29585/29520
Rubix:100A1236
EAN:0053893655161


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 25.4 mm |
Product details : TIMKEN 29585-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x88,773x88,773 mm |
|---|---|
| Logistic Weight | 641 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 107.95 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | 29500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 116.41 excl. VAT
/ Each
£ 139.69 incl. VAT
- Delivery usually within ( 7 ) days