Tapered roller bearing Timken JHM840449-90K02, Outer diameter: 299.974 mm | Inner diameter: 199.898 mm | Width: 140.97 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JHM840449-90K02
Rubix:397A5313
EAN:0053893699547


Technical specifications
| Inner diameter | 199.898 mm |
|---|---|
| Outer diameter | 299.974 mm |
| Width | 140.97 mm |
Product details : TIMKEN JHM840449-90K02 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140,97x299,974x299,974 mm |
|---|---|
| Logistic Weight | 32920 g |
| Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
| Inner diameter | 199.898 mm |
| Outer diameter | 299.974 mm |
| Width | 140.97 mm |
Show UNSPSC/ECL@SS
£ 5,806.86 excl. VAT
/ Each
£ 6,968.23 incl. VAT
- Usually arrives within 14 working days