TIMKEN HM515716-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:HM515716
Rubix:105A4457
Manufacturer :100144267
EAN:0053893629827

Product details : TIMKEN HM515716-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
|---|---|
| Package weight | 1012 g |
| Outer diameter | 142.138 mm |
| Width | 33.338 mm |
Show UNSPSC/ECL@SS
£ 166.09 excl. VAT
/ Each
£ 199.31 incl. VAT
- Usually arrives within 14 working days





