• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bearing technology(68,387)
  • Linear technology(923)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(30,370)
  • Couplings and connecting elements(1,833)
  • Mechanical transmission sealing(7,753)
  • Damping technology(30)
  • Mechanical lubrication technology(441)
See Mechanical Power Transmission
  • Spherical plain bearings / Plain bushes(1,866)
  • Rolling bearings(48,227)
  • Housing units / Bearing housings(12,528)
  • Maintenance / accessory / service(5,766)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 3191-99403 TAPERED ROLLER BEARING WITH FLANGE

TIMKEN 3191-99403 TAPERED ROLLER BEARING WITH FLANGE

Axial tapered roller bearing Timken

See technical information
References
Timken:3191/3120B
Rubix:101A1545
EAN:0053893881119
brand logo
brand logo

Product details : TIMKEN 3191-99403 TAPERED ROLLER BEARING WITH FLANGE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 185.97 excl. VAT
/ Each
£ 223.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIMKEN L102849-20024 TAPERED ROLLER BEARING CONETIMKEN 81600-90123 TAPERED ROLLER BEARING ASSEMBLYTIMKEN 4A-20000 TAPERED ROLLER BEARING CONETIMKEN T76-904A1 THRUST TAPERED ROLLER BEARINGTIMKEN 6580-99401 TAPERED ROLLER BEARINGTIMKEN HM204010-20024 TAPERED ROLLER BEARING CUPTIMKEN 9378-70000 TAPERED ROLLER BEARING CONETIMKEN HH224346-99401 TAPERED ROLLER BEARINGTIMKEN LM12710-20024 TAPERED ROLLER BEARING CUPTIMKEN 496-20024 TAPERED ROLLER BEARING CONETIMKEN 555-20024 TAPERED ROLLER BEARING CONETIMKEN L305649-20024 TAPERED ROLLER BEARING CONETIMKEN 941-20024 TAPERED ROLLER BEARING CONETIMKEN 48685-99401 TAPERED ROLLER BEARINGTIMKEN U298-90011 TAPERED ROLLER BEARING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap