Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN HM801310-20082 TAPERED ROLLER BEARING CUP
TIMKEN HM801310-20082 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
HM801310
rubix:
105A3605
manufacturer :
100073821
ean:
0053893690032
Technical specifications
Outer diameter
82.55
mm
Width
23.02
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM801310-20082 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
87,884
x
87,884
x
37,846
mm
Package weight
277,1
g
Outer diameter
82.55
mm
Width
23.02
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.05
excl. VAT
/
Each
£
34.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 02473-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6525X-20024 TAPERED ROLLER BEARING CUP
TIMKEN LL510749-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE
TIMKEN 65212-20014 TAPERED ROLLER BEARING CONE
TIMKEN 14130-20024 TAPERED ROLLER BEARING CONE
TIMKEN 786-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26878-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM624649-N0000 TAPERED ROLLER BEARING CONE
TIMKEN 14525-20024 TAPERED ROLLER BEARING CUP
TIMKEN 26883-20024 TAPERED ROLLER BEARING CONE
TIMKEN H715347-99402 TAPERED ROLLER BEARING
TIMKEN 389S-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA67790-20024 TAPERED ROLLER BEARING CONE
TIMKEN 757-20024 TAPERED ROLLER BEARING CONE