TIMKEN 56650CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:56650CD
Rubix:105A3752
Manufacturer :100142264
EAN:0053893812373







Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 82.547 mm |
Documents
Product details : TIMKEN 56650CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Thanks to their ability to withstand high radial and axial loads, the double-row Timken® components with high-performance tapered roller bearings are designed to provide maximum durability in the most compact spaces.
Strengths
The outer double rings (Cup) should be replaced together with the inner rings (Cone) to maximize reliability and service life
The ring has oil holes and the groove
One hole is counter-bored for the locking pin.
The ring has oil holes and the groove
One hole is counter-bored for the locking pin.
Applications
Robust gear drives, various industrial configurations.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 2009,9 g |
| Inner diameter | 107.95 mm |
| Outer diameter | 165.1 mm |
| Width | 82.547 mm |
| Series | 56000 |
| Cage | steel |
| Basic dynamic load, axial - Ca | 394000 N |
Show UNSPSC/ECL@SS
£ 436.43 excl. VAT
/ Each
£ 523.72 incl. VAT
- Delivery usually within ( 7 ) days