Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM801349-70000 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM801349, Inner diameter: 40.483 mm
Tapered roller bearing Timken
References
timken:
HM801349
rubix:
397A6562
manufacturer :
100112024
ean:
0053893690377
Technical specifications
Inner diameter
40.483
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM801349-70000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
87,884
x
87,884
x
37,846
mm
Package weight
459,9
g
Inner diameter
40.483
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.00
excl. VAT
/
Each
£
79.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 82562A, Inner diameter: 142.875 mm
Tapered roller bearing Timken 375/372
Tapered roller bearing Timken 36620-20361, Outer diameter: 193.675 mm | Inner diameter: 174.234 mm | Width: 23.02 mm
Tapered roller bearing Timken 97500/97900, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-66225/66462, Outer diameter: 117.475 mm | Inner diameter: 57.15 mm | Width: 33.338 mm
Tapered roller bearing Timken 679-90022, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing SNR 32006A, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing NTN 4T-15100, Outer diameter: 46 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-HM89249/HM89210, Outer diameter: 79.375 mm | Inner diameter: 36.512 mm | Width: 29.37 mm
Tapered roller bearing Timken L432348, Inner diameter: 158.75 mm
Tapered roller bearing Timken 342A, Inner diameter: 41.275 mm
Tapered roller bearing NTN 4T-395, Outer diameter: 87 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered roller bearing Timken 536/532X
Tapered roller bearing Timken HM926740-90044, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.888 mm
Tapered roller bearing Timken 438/432, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm