Tapered roller bearing SNR
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 17 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 17 mm |
Series | 32000 |
Cage | Steel |
Reference speed | 8000 rpm |
Limit speed | 13000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 39000 N |
Usually arrives within 14 working days