Tapered Roller Bearing Cone
Inner diameter | 142.875 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 56,642x190,637x190,637 mm |
---|---|
Logistic Weight | 6412 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 6412,4 g |
Inner diameter | 142.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days