Tapered roller bearing Timken 36620-20361, Outer diameter: 193.675 mm | Inner diameter: 174.234 mm | Width: 23.02 mm


Single Row - Cup

References
timken:36620-20361
rubix:397A7054
manufacturer :100056727
ean:0053893302331
brand logo
brand logo
Technical specifications
Inner diameter174.234 mm
Outer diameter193.675 mm
Width23.02 mm
See all Specifications

Product details : TIMKEN 36620-20361 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight722,1 g
Inner diameter174.234 mm
Outer diameter193.675 mm
Width23.02 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 104.77 excl. VAT
/ Each
£ 125.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories