Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 375-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 375/372
Tapered roller bearing Timken
References
timken:
375/372
rubix:
100A7874
ean:
0013992329356
Product details
Technical specifications
Product details : TIMKEN 375-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.96
excl. VAT
/
Each
£
178.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 32005 X/Q, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15.86 mm
Tapered roller bearing NTN 4T-2580/2523, Outer diameter: 69.85 mm | Inner diameter: 31.75 mm | Width: 23.812 mm
Tapered roller bearing FAG 32318-A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 53 mm
Tapered roller bearing Timken 33262, Outer diameter: 117.48 mm | Inner diameter: 66.675 mm | Width: 30.16 mm
Tapered roller bearing Timken JL819310, Outer diameter: 135 mm | Width: 14 mm
Tapered roller bearing Timken 3876/3820, Outer diameter: 85.725 mm | Inner diameter: 38.1 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-02420, Outer diameter: 68.262 mm | Inner diameter: 55 mm | Width: 17.462 mm
Tapered roller bearing Timken LL 713149/LL713110, Outer diameter: 99.217 mm | Inner diameter: 69.85 mm | Width: 17 mm
Tapered roller bearing NTN 33216U, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm
Tapered roller bearing NTN 32218U, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing SKF 30324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 60 mm
Tapered roller bearing Timken NA580SW, Inner diameter: 82.55 mm
Tapered roller bearing SKF 24780/Q, Outer diameter: 70.31 mm | Inner diameter: 41 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-HM804810, Outer diameter: 95.25 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-2789/2720, Outer diameter: 76.2 mm | Inner diameter: 39.688 mm | Width: 23.812 mm