Tapered roller bearing Timken JM822049-90NA1, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 79.756 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM822049-90NA1
Rubix:100A0832
EAN:0053893087344


Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 79.756 mm |
Product details : TIMKEN JM822049-90NA1 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,756x165,1x165,1 mm |
|---|---|
| Logistic Weight | 4953 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 110 mm |
| Outer diameter | 165 mm |
| Width | 79.756 mm |
| Bearing Clearance | cn |
| Weight | 5.29 kg |
| Series | j-line™ class n |
| Cage | steel |
| Total bearing width | 79.756 mm |
| Basic static load, radial - C0r | 356000 N |
| Basic dynamic load, radial - Cr | 396000 N |
Show UNSPSC/ECL@SS
£ 690.68 excl. VAT
/ Each
£ 828.82 incl. VAT
- Usually arrives within 14 working days