Tapered roller bearing NTN 4T-27687/27620, Outer diameter: 125.412 mm | Inner diameter: 82.55 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-27687/27620
See technical informationReferences
NTN:4T-27687/27620
Rubix:204A7183
EAN:4547359669596




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 125.412 mm |
| Width | 25.4 mm |
Product details : NTN 4T-27687/27620 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125,412x125,412x25,4 mm |
|---|---|
| Logistic Weight | 1084 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 125.412 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 163000 N |
| Basic dynamic load, radial - Cr | 12000 N |
Show UNSPSC/ECL@SS
£ 65.80 excl. VAT
/ Each
£ 78.96 incl. VAT
- Delivery usually within ( 3 ) days