Tapered roller bearing SNR 32308A, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
SNR - Tapered Roller Bearing - 32304.A
See technical informationReferences
SNR:32308A
Rubix:184A2168
Manufacturer :32308.A
EAN:3413520097974



Product details : SNR 32308A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 35.25 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Reference speed | 5600 rpm |
| Limit speed | 8300 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 148 N |
| Basic dynamic load, radial - Cr | 121 N |
Show UNSPSC/ECL@SS
£ 22.95 excl. VAT
/ Each
£ 27.54 incl. VAT
- Delivery usually within ( 3 ) days
