TIMKEN JLM104910-N0000 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:JLM104910
Rubix:105A1189
Manufacturer :100023344
EAN:0053893469027

Product details : TIMKEN JLM104910-N0000 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 127 g |
| Outer diameter | 82 mm |
| Width | 17 mm |
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
- Delivery usually within ( 7 ) days





