Tapered roller bearing Timken
Outer diameter | 88.9 mm |
---|---|
Width | 19.05 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
---|---|
Package weight | 197,8 g |
Outer diameter | 88.9 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days