Tapered Roller Bearing
Inner diameter | 55.001 mm |
---|---|
Outer diameter | 100 mm |
Width | 21.946 mm |
Inner diameter | 55.001 mm |
---|---|
Outer diameter | 100 mm |
Width | 21.946 mm |
Series | 385 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 52.385 mm |
Basic dynamic load, radial - Cr | 188000 N |
Usually arrives within 14 working days