Double-Row Tapered Roller Bearing
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 206.375 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x206,375x206,375 mm |
---|---|
Logistic Weight | 12890 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 12889,7 g |
Inner diameter | 120.65 mm |
Outer diameter | 206.375 mm |
Width | 107.95 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days