Tapered roller bearing NTN 4T-2580/2523, Outer diameter: 69.85 mm | Inner diameter: 31.75 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-2580/2523
See technical informationReferences
NTN:4T-2580/2523
Rubix:204A7148
EAN:4547359298994




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 23.812 mm |
Product details : NTN 4T-2580/2523 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x69,85x23,812 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 69.85 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 81500 N |
| Basic dynamic load, radial - Cr | 69000 N |
Show UNSPSC/ECL@SS
£ 29.78 excl. VAT
/ Each
£ 35.74 incl. VAT
- Delivery usually within ( 3 ) days