Tapered roller bearing NTN 4T-387A/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm
NTN - Tapered Roller Bearing - 4T-387A/382A
See technical informationReferences
NTN:4T-387A/382A
Rubix:204A7519
EAN:4547359532463




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 96.838 mm |
| Width | 21 mm |
Product details : NTN 4T-387A/382A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96,838x96,838x21 mm |
|---|---|
| Logistic Weight | 594 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 96.838 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 86500 N |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- Delivery usually within ( 3 ) days