TIMKEN M84549-70016 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:M84549
Rubix:397A6782
Manufacturer :100155554
EAN:0053893419459


Technical specifications
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 19.431 mm |
Product details : TIMKEN M84549-70016 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 149,7 g |
| Inner diameter | 26.988 mm |
| Outer diameter | 57.15 mm |
| Width | 19.431 mm |
| Weight | 0.507 kg |
| Series | m84500 |
| Cage | steel |
| Thickness | 19.431 mm |
| Basic dynamic load, axial - Ca | 11800 N |
Show UNSPSC/ECL@SS
£ 60.84 excl. VAT
/ Each
£ 73.01 incl. VAT
- Usually arrives within 14 working days




