Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 39578-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 39578, Inner diameter: 53.975 mm
Tapered roller bearing Timken
References
timken:
39578
rubix:
182A9088
manufacturer :
100110546
ean:
0053893279909
Technical specifications
Inner diameter
53.975
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 39578-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
116,0272
x
116,0272
x
39,7256
mm
Package weight
1025,1
g
Inner diameter
53.975
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.17
excl. VAT
/
Each
£
120.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-15245, Outer diameter: 62 mm | Inner diameter: 59.4 mm | Width: 14.288 mm
Tapered roller bearing FAG KLM12749-LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 12.065 mm
Tapered roller bearing NTN 4T-663/653, Outer diameter: 146.05 mm | Inner diameter: 82.55 mm | Width: 41.275 mm
Tapered roller bearing SKF 30209 J2/Q, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 21.03 mm
Tapered roller bearing Timken 24720D, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 58.74 mm
Tapered roller bearing Timken A 6075/A6157, Outer diameter: 39.992 mm | Inner diameter: 19.05 mm | Width: 12.014 mm
Tapered roller bearing NTN 4T-L68111, Outer diameter: 59.974 mm | Inner diameter: 34.988 mm | Width: 16.764 mm
Tapered roller bearing Timken 98350/98789D
Tapered roller bearing Timken 652B, Outer diameter: 152.4 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-744, Outer diameter: 114.5 mm | Inner diameter: 73.025 mm | Width: 46.672 mm
Tapered roller bearing NTN 4T-78214/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing SKF 33020, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing NTN 4T-3775, Outer diameter: 71.5 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing SKF 32036 X, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 67 mm
Tapered roller bearing SKF 31315, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm