Tapered Roller Bearing 30209 Series
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 21.03 mm |
Logistic Weight | 473 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 21.03 mm |
Bearing Clearance | CN |
Series | 302 |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 76500 N |
Basic dynamic load, radial - Cr | 66000 N |
Sold out