Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-78214/78551 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-78214/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-78214/78551
rubix:
204A7925
ean:
3413521602825
Technical specifications
Inner diameter
53.975
mm
Outer diameter
140.03
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-78214/78551 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
53.975
mm
Outer diameter
140.03
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.82
excl. VAT
/
Each
£
173.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 2530
Tapered roller bearing Timken JXC10238DF-N0902, Outer diameter: 75.001 mm | Inner diameter: 63.218 mm | Width: 14 mm
Tapered roller bearing Timken L521949-90037, Outer diameter: 146.05 mm | Inner diameter: 107.95 mm | Width: 55.626 mm
Tapered roller bearing Timken HM921310D
Tapered roller bearing NSK 32204J, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 18 mm
Tapered roller bearing Timken JM511946-90KA6, Outer diameter: 109.982 mm | Inner diameter: 65.024 mm | Width: 61.468 mm
Tapered roller bearing NTN 32311CU, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing Timken 477-902A1, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.09 mm
Tapered roller bearing Timken 1986/1932
Tapered roller bearing Timken HM237535/HM237510
Tapered roller bearing Timken 433, Outer diameter: 67.277 mm | Width: 16.256 mm
Tapered roller bearing Timken HM89249/HM89210
Tapered roller bearing Timken 397-902A6, Outer diameter: 110 mm | Inner diameter: 60 mm
Tapered roller bearing Timken HH221449-90033, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken L433749-90010, Outer diameter: 215.9 mm | Inner diameter: 165.1 mm | Width: 26.162 mm