Tapered roller bearing Timken A 6075/A6157, Outer diameter: 39.992 mm | Inner diameter: 19.05 mm | Width: 12.014 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:A 6075/A6157
Rubix:104A7986
EAN:0053893781921


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 39.992 mm |
| Width | 12.014 mm |
Documents
Product details : TIMKEN A6075-99402 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 39.992 mm |
| Width | 12.014 mm |
| Weight | 0.1 kg |
| Series | a6000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 12.014 mm |
| Standard | abma-inch-teilenummern-nomenklatur für kegelrollenlager |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 3140 N |
Show UNSPSC/ECL@SS
£ 52.66 excl. VAT
/ Each
£ 63.19 incl. VAT
- Usually arrives within 14 working days