References
Timken:43132/43312
Rubix:105A4816
EAN:0053893657240




Technical specifications
| Inner diameter | 33.337 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 25.4 mm |
Product details : TIMKEN 43132-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 33.337 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 25.4 mm |
| Weight | 0.6 kg |
| Series | 43000 |
| Cage | steel |
| Tolerance | timken inch-system standard bearing class 4 |
| Type of bearing | single-row tapered roller bearing (timken ts / tapered single) |
| Basic static load, axial - C0a | 76200 N |
| Basic dynamic load, axial - Ca | 27300 N |
Show UNSPSC/ECL@SS
£ 96.06 excl. VAT
/ Each
£ 115.27 incl. VAT
- Delivery usually within ( 7 ) days