TIMKEN 15106-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:15106
Rubix:397A5789
Manufacturer :100055139
EAN:0053893185750

Product details : TIMKEN 15106-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 184,6 g |
| Inner diameter | 26.988 mm |
| Width | 20.638 mm |
| Weight | 0.961 kg |
| Series | 15000 |
| Basic dynamic load, axial - Ca | 9310 N |
Show UNSPSC/ECL@SS
£ 27.24 excl. VAT
/ Each
£ 32.69 incl. VAT
- Delivery usually within ( 7 ) days





