Axial tapered roller bearing Timken
Inner diameter | 234.95 mm |
---|---|
Outer diameter | 355.6 mm |
Width | 66.675 mm |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
---|---|
Package weight | 13816,4 g |
Inner diameter | 234.95 mm |
Outer diameter | 355.6 mm |
Width | 66.675 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 1420000 N |
Basic dynamic load, axial - Ca | 759000 N |
Usually arrives within 14 working days