TIMKEN 28315-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:28315
Rubix:397A7011
Manufacturer :100049571
EAN:0053893230801







Technical specifications
| Inner diameter | 69.09 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 15.875 mm |
Product details : TIMKEN 28315-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 186 g |
| Inner diameter | 69.09 mm |
| Outer diameter | 80 mm |
| Width | 15.875 mm |
| Weight | 0.4 kg |
| Series | 28000 |
| Material | chrome steel |
| Type of bearing | tapered roller bearing outer ring (cup), single-row, type ts |
Show UNSPSC/ECL@SS
£ 47.83 excl. VAT
/ Each
£ 57.40 incl. VAT
- Usually arrives within 14 working days