Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 799A-90142 DOUBLE ROW TAPERED ROLLER BEARING
TIMKEN 799A-90142 DOUBLE ROW TAPERED ROLLER BEARING
Axial tapered roller bearing Timken
References
timken:
799A-90142
rubix:
396A3200
ean:
0053893093567
Technical specifications
Inner diameter
130.175
mm
Outer diameter
206.375
mm
Width
107.95
mm
Product details
Technical specifications
Product details : TIMKEN 799A-90142 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
130.175
mm
Outer diameter
206.375
mm
Width
107.95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,719.95
excl. VAT
/
Each
£
3,263.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 3774-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM501314-20024 TAPERED ROLLER BEARING CUP
TIMKEN 09081-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3977-20024 TAPERED ROLLER BEARING CONE
TIMKEN 52393-20024 TAPERED ROLLER BEARING CONE
TIMKEN 435-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH924310D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 572DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 372A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 6580-99401 TAPERED ROLLER BEARING
TIMKEN 453B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN HM803112-20082 TAPERED ROLLER BEARING CUP
TIMKEN 64450-90036 TAPERED ROLLER BEARING
TIMKEN M88040-70016 TAPERED ROLLER BEARING CONE
TIMKEN A6162-20024 TAPERED ROLLER BEARING CUP